Shop All Tap Sets
Gearwrench
77 Piece SAE/Metric Ratcheting Tap and Die Set
Mfr # 3887
Zoro # G2509762
original price:
$191.99
13% off
new price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch, Machine, Metric
- Tap Chamfer Plug, Taper
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
- Number of Pieces 77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 3887
- Zoro # G2509762
- UPC # 082171388736
- Country of Origin Taiwan, Province of China
- Category Tap Sets
Dimensions
Tap Dimension Type | Inch, Machine, Metric |
Size Range | #4 to 1/2", M3 to M12 |
Size/Range | #4 to 1/2", M3 to M12, 1/8" NPT, 1/8" BSP |
Sizes Included | #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, M3x0.6, M3x0.5, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1, M8x1.25, M9x1, M9x1.25, M10x1.25, M10x1.5, M11x1.5, M12x1.5, M12x1.75, 1/8"-27 NPT, 1/8"-28 BSP |
Cutting Sizes | 34 |
Min. Tap Thread Size | M3x0.5 |
65% Thread Drill Size | #23, #34, #38, #5, 10.00mm, 10.50mm, 11.00mm, 11.60mm, 11/32 in, 13/64 in, 17/64 in, 2.30mm, 27/64 in, 3.00mm, 3.40mm, 3.50mm, 4.15mm, 4.30mm, 4.60mm, 7/32 in, 8.90mm, C, I, J, P, R, V |
Min. Bore Dia. | 3mm x 0.50 NC |
Max. Die Thread Size | M12x1.75 |
Max. Tap Thread Size | 12x1.75 |
75% Thread Drill Size | #21, #25, #36, #7, 10.30mm, 10.50mm, 11.40mm, 11/32 in, 2.20 mm, 2.50 mm, 2.90mm, 27/64 in, 3.30mm, 3.40mm, 4.20mm, 4.45mm, 5.00mm, 5.45mm, 5/16 in, 6.00mm, 8.50mm, 9.95mm, F, H, I, U |
Die Thread Sizes Included | #10 - 24 NC, #10 - 32 NF, #12 - 24 NC, #4 - 40 NC, #6 - 32 NC, #8 - 32 NC, 1/2"- 13 NC, 1/2"- 20 NF, 1/4"- 20, 1/4"- 28, 1/8"- 27 NPT, 1/8"- 28 BSP, 3/8"- 16 NC, 3/8"- 24 NF, 5/16"- 18 NC, 5/16"- 24 NF, 7/16"- 14 NC, 7/16"- 20 NF, M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.50, M12 x 1.75, M3 x 0.50, M3 x 0.60, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25 |
Drill Bit Size | #16, #21, #26, #29, #3, #36, #43, #7, F, I, 10.20mm, 2.50mm, 2.90mm, 25/64 in, 27/64 in, 29/64 in, 3.30mm, 3.70mm, 4.20mm, 5.00mm, 5/16 in, 6.00mm, 6.70mm, 8.50mm, 8.70mm, Q, U |
55% Thread Drill Size | #13, #21, #3, #31, #32, #37, 10.20mm, 10.90mm, 11.30 mm, 11.80 mm, 11/32 in, 27/64 in, 3.50mm, 3.60mm, 3/32 in, 4.25mm, 4.40mm, 5.25mm, 5.70mm, 7.10mm, 8.40mm, 8.90mm, 9.10mm, 9/32 in, D, I, W |
Tap Sizes Included | #10 - 24 NC, #10 - 32 NF, #12 - 24 NC, #4 - 40 NC, #6 - 32 NC, #8 - 32 NC, 1/2 in - 13 NC, 1/2 in - 20 NF, 1/4 in-20, 1/4 in-28, 1/8 in - 27 NPT, 1/8 in - 28 BSP, 3/8 in - 16 NC, 3/8 in - 24 NF, 5/16 in - 18 NC, 5/16 in - 24 NF, 7/16 in - 14 NC, 7/16 in - 20 NF, M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.50, M12 x 1.75, M3 x 0.50, M3 x 0.60, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25 |
Thread Sizes Included | #10 - 24 NC, #10 - 32 NF, #12 - 24 NC, #4 - 40 NC, #6 - 32 NC, #8 - 32 NC, 1/2"- 13 NC, 1/2"- 20 NF, 1/4"-20, 1/4"-28, 1/8"- 27 NPT, 1/8"- 28 BSP, 3/8"- 16 NC, 3/8"- 24 NF, 5/16"- 18 NC, 5/16"- 24 NF, 7/16"- 14 NC, 7/16"- 20 NF, M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.50, M12 x 1.75, M3 x 0.50, M3 x 0.60, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25 |
Description
Tap and Die Set, Number of Pieces 77, Die Shape Hex, Tap Type Plug, Taper, Die Material High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 100.75-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (207996)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 0.875"L, Blind Tap, Steel (GN4C----F4-B-21)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 1350 ft-lb Nut-busting Torque (2235PTIMAX)
- CRAFTSMAN Sockets, 3/8" Drive 1/4" 6 Point SAE Sha (CMMT42999)
- GEARWRENCH 42 Piece Metric Ratcheting Tap and Die Set (3886)
- GEARWRENCH Medium Tap Adapter (3883)
- GEARWRENCH 5 Piece Ratcheting Tap and Die Drive Accessory Set (3880)
- GEARWRENCH Small Tap Adapter (3882)
- GEARWRENCH Ratcheting Tap and Die Set, 114 Piece, SAE/Metric (82812)
- GEARWRENCH 11 Piece Ratcheting Tap and Die Accessory Set (82807)
- WIDIA Hand Tap Set, 3 PC, HSS, 1 1/8-12, H4 Limit (14606)
- Gearwrench Taps