Shop All Ratcheting Wrenches
Gearwrench
7/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench
Mfr # 86436
Zoro # G0428149
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 6, 12
- Overall Length 7 3/4 in
- SAE or Metric SAE
- Wrench Style XL Combination, Spline, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 86436
- Zoro # G0428149
- UPC # 099575864360
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7 3/4 in |
Size | 7/16" |
Head Size | 7/16 in |
Wrench Length Style | Extra Long |
Description
Combination Ratcheting Wrench,7/16 in., Alloy Steel, Chrome, Head Size 7/16 in, Overall Length 7 3/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/4 in, 5/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-1/32" 5C Round Collet (3900-1163)
- TOOLPRO Replacement Clasp Kit for TP03095 Banjo (TP03098)
- IRWIN 4-Cutter Drill Bit 1-1/2" x 23" SDS Max (323031)
- PRO-GRADE TOOLS Adjustable 2 Jaw Gear Puller, 8" (18210)
- GEARWRENCH 25mm 90-Tooth 12 Point Ratcheting Combination Wrench (86925)
- GEARWRENCH 10 Piece 72-Tooth 12 Point Stubby Flex Head Ratcheting Combination Metric Wrench Set (9550)
- GEARWRENCH 22mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86422)
- GEARWRENCH 21mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86721)
- GEARWRENCH 1-1/8" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86447)
- GEARWRENCH 1-13/16" 72-Tooth 12 Point Ratcheting Combination Wrench (9052D)
- MILWAUKEE TOOL 17mm Flex Head Ratcheting Combination Wrench (45-96-9617)
- Gearwrench Wrenches