Shop All Combination Wrench Sets
Gearwrench
7/16" 12 Point Long Pattern Combination Wrench
Mfr # 81655
Zoro # G3610035
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Chrome
- Wrench Style Combination, Long Pattern
- Range of Lengths 7.29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 81655
- Zoro # G3610035
- UPC # 099575816550
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 7.29" |
Wrench Head Sizes | 7/16" |
Overall Length | 7 1/4 in |
Wrench Length Style | Long |
Head Size | 7/16 in |
Description
Wr Comb Lng Pat 7/16, Alloy Steel, Chrome, Head Size 7/16 in, Overall Length 7 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 5/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Yellow Protective Case, 16.44"L x 13"W x 6.82"D (1450)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #8 (44478)
- DRILL AMERICA m20x2.5 HSS 4 Flute Hand Tap Set (DWTS20X2.5)
- REMCO Mini Hand Scoop, Capacity 16 oz., Brown (630066)
- GEARWRENCH 1/2" 12 Point Long Pattern Combination Wrench (81656)
- GEARWRENCH 10 Pc 90T 12 PT SAE Combi Ratchet Wrench Set (KDT86958)
- GEARWRENCH 7 Pc 12 Point Flex Head Ratcheting Combination Metric Wrench Set (KDT9900D)
- GEARWRENCH 12 Pc 12 Point Reversible Ratcheting Combination Metric Wrench Set (KDT9620N)
- GEARWRENCH 10mm 12 Point Long Pattern Combination Wrench (81667)
- GEARWRENCH 6 Piece Metric 12 Point Long Pattern Combination Wrench Set (81922)
- CRESCENT 12" Adjustable Wrench - Boxed (AC212BK)
- Gearwrench Combination Wrench Sets