Shop All Ratcheting Wrenches
Gearwrench
7 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination Metric Wrench Set
Mfr # 9900D
Zoro # G1948480
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- SAE or Metric Metric
- Material Alloy steel
- Size 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 9900D
- Zoro # G1948480
- UPC # 82171099007
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Size | 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | Metric |
Material | Alloy steel |
Item | Set,Wr Rat Comb Flex Met,7pc |
Includes | (7) Flex Head Ratcheting Combination Wrenches: 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm |
Description
Set,Wr Rat Comb Flex Met,7pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L97)
- HARVEY TOOL Miniature Reamer - Right Hand Spiral, 0.0630", Shank Dia.: 1/8" (RRH0630-C3)
- STANLEY DeWalt 20 in. Steel Handsaw 8 TPI 1 pc (DWHT20545L)
- WESTWARD 3/8 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LYK1)
- GEARWRENCH E10 x E12 E-Torx® Double Box Ratcheting Wrench (9221)
- GEARWRENCH 16mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86716)
- GEARWRENCH 19mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86119)
- GEARWRENCH 11mm 90-Tooth 12 Point Ratcheting Combination Wrench (86911)
- GEARWRENCH 7/8" 12 Point Stubby Combination Wrench (81632)
- GEARWRENCH 10 Piece 72-Tooth 12 Point Ratcheting Combination SAE/Metric Wrench Set (9418)
- GEARWRENCH 7/8" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86751)
- Gearwrench Ratcheting Wrenches & Sets