Shop All Screwdriver Sets
Gearwrench
7 Piece 3/8" Drive Slotted/Phillips®/Pozidriv® Bit Socket Set
Mfr # 80577
Zoro # G0443670
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size #1, #2, #3, 4mm, 5mm, 6mm
- Number of Pieces 7
- Includes (3) Phillips: #1, #2, #3; (1) Pozidriv: #2; (3) Slotted: 4mm, 5mm, 6mm
- Features Heat Treated For Maximum Durability, Bits Made of S2 Steel For Strength and Durability, Hard Stamped Size Markings, Bright Full Polish Chrome Finish Easily Wipes Clean and Resists Corrosion, Includes Socket Rail For Storage and Organization
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80577
- Zoro # G0443670
- UPC # 099575805776
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | #1, #2, #3, 4mm, 5mm, 6mm |
Details
Item | Screwdriver Bit Socket Set |
Number of Pieces | 7 |
Includes | (3) Phillips: #1, #2, #3; (1) Pozidriv: #2; (3) Slotted: 4mm, 5mm, 6mm |
Features | Heat Treated For Maximum Durability, Bits Made of S2 Steel For Strength and Durability, Hard Stamped Size Markings, Bright Full Polish Chrome Finish Easily Wipes Clean and Resists Corrosion, Includes Socket Rail For Storage and Organization |
SAE or Metric | SAE, Metric |
Finish | Full Polish Chrome Holder with Black Oxide Bit |
Bit Style | Phillips, Pozidriv, Slotted |
Material | Alloy Steel with S2 Steel Bit |
Description
Screwdriver Bit Socket Set,7 pc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Brush (650917-01)
- WILTON 16 in Bar Clamp, Drop Forged Steel Handle and 4 3/4 in Throat Depth (GSM40)
- OSG Thread Forming Tap, M8-1.25, Plug, TiCN, 0 Flutes (1410104708)
- MILWAUKEE TOOL (2) SAWZALL and (2) 6 Ah Batteries, Stroke Length 1 1/4 in, 18 V (2821-20, 2821-20, 48-11-1862)
- GEARWRENCH 6 Pc. Torx? Mini Dual Material Screwdriver Set (80056H)
- GEARWRENCH 7 Pc. Torx? Dual Material Screwdriver Set (80071H)
- GEARWRENCH 6 Pc. Phillips?/Slotted Mini Dual Material Screwdriver Set (80055H)
- GEARWRENCH 5 Pc. Phillips? Dual Material Screwdriver Set (80052H)
- GEARWRENCH 6 Pc. Phillips?/Slotted Dual Material Screwdriver Set (80050H)
- GEARWRENCH 4 Pc. Square Dual Material Screwdriver Set (80065H)
- MAYHEW Slotted and Screwdriver Set, 6pcs (27021LT)
- Gearwrench Screwdriver Sets