Shop All Bit Socket Sets
Gearwrench
7 Piece 3/8" Drive Mid Length Hex Bit Metric Socket Set
Mfr # 82546
Zoro # G5809117
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Full Polish Chrome Holder with Black Oxide Bit
- SAE or Metric Metric
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 82546
- Zoro # G5809117
- UPC # 099575825460
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Finish | Full Polish Chrome Holder with Black Oxide Bit |
SAE or Metric | Metric |
Number of Pieces | 7 |
Includes | (7) 3/8" Drive Mid Length Hex Bit Metric Socket Set, Socket Rail |
Item | Mid Length Hex Bit Socket Set |
Description
Mid Length Hex Bit Metric Socket Set 7 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY One-Piece Steel Hammer – 20 oz. (STHT51246)
- CHICAGO PNEUMATIC Retainer-Beehive (CPTA046096)
- ITW Itw Brands 40066 .22 Caliber Trigger Shot Tool (40066)
- PROSKIT T10 Torx Driver (800-037)
- GEARWRENCH 7 Piece 3/8" Drive Long Length Hex Bit SAE Socket Set (82537)
- GEARWRENCH 7 Piece 3/8" Drive Ball End Hex Bit Metric Socket Set (80587)
- GEARWRENCH 36 Piece 1/4", 3/8" & 1/2" Drive Tamper Proof Torx®/E-Torx®/Torx® Bit Socket Set (80728)
- GEARWRENCH 7 Piece 1/2" Drive Hex Bit Metric Socket Set (80720)
- GEARWRENCH 10 Piece 1/4" Drive Hex Bit SAE Socket Set (80323)
- GEARWRENCH Socket Bit Set, Metric, SAE, Torx (GWMSMBS02)
- TEKTON 3/8 Inch Long Triple Square Bit Socket Set, 8-Piece (M4-M12) (SHB91318)
- Gearwrench Sockets & Ratchets