Shop All Engine Specialty Tools
Gearwrench
7 Piece 3/8" Drive 6 Point Magnetic Oil Drain Plug Metric Socket Set
Mfr # 3870D
Zoro # G3478422
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oil Drain Plug
- Material Aluminum
- Application Removal and Installation of Oil Drain Plug
- For Use With 3/8 in Drive Ratchets, Pass Thru(TM) Ratchets
- Includes (6) Metric Pass Thru(TM) Sockets, 3/8 in Drive Pass Thru(TM) Ratchet, Blow Mold Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 3870D
- Zoro # G3478422
- UPC # 082171387050
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Dimensions
Socket Sizes | 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 19 mm |
Details
Item | Service kit |
Type | Oil Drain Plug |
Material | Aluminum |
Application | Removal and Installation of Oil Drain Plug |
For Use With | 3/8 in Drive Ratchets, Pass Thru(TM) Ratchets |
Includes | (6) Metric Pass Thru(TM) Sockets, 3/8 in Drive Pass Thru(TM) Ratchet, Blow Mold Case |
Sockets Included | 13 mm Pass Thru Sockets, 14 mm Pass Thru Sockets, 15 mm Pass Thru Sockets, 16 mm Pass Thru Sockets, 17 mm Pass Thru Sockets, 19 mm Pass Thru Sockets |
Number of Pieces | 7 |
Tool Type | Socket Set |
Description
Service Kit, Tool Type Socket Set, Application Removal and Installation of Oil Drain Plug, Material Aluminum, Number of Pieces 7, For Use With 3/8 in Drive Ratchets, Pass Thru(TM) Ratchets, Includes (6) Metric Pass Thru(TM) Sockets, 3/8 in Drive Pass Thru(TM) Ratchet, Blow Mold Case, Socket Sizes 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 19 mm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Drivers Logbook 5 In 1, With Carbon (8540)
- QUICKCABLE Stud S/T Lug, 2/0, 3/8", PK5 (4920-005F)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL508 (KEYSL508)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- GEARWRENCH 12 Piece Tubing Service Set (41590D)
- GEARWRENCH 3 Piece 3/8" Drive Distributor Clamp Wrench Set (104)
- GEARWRENCH 15 Piece Ratcheting Serpentine Belt Tool Set (3680D)
- GEARWRENCH 3 Arm Engine Cylinder Hone 8" (2833D)
- GEARWRENCH 8 Piece Sensor and Sending Socket Set (41720)
- GEARWRENCH Spark Plug Terminal Pliers (135D)
- MOTIVE PRODUCTS Black Label Ford 3-Prong Power Bleeder (0117-MTV)
- Gearwrench Engine Specialty Tools