Shop All Bit Socket Sets
Gearwrench
7 Piece 1/2" Drive Hex Bit Metric Socket Set
Mfr # 80720
Zoro # G0439139
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Number of Pieces 7
- Impact Rated No
- Product Type Metric Hex Bit Socket Set,7 pc.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80720
- Zoro # G0439139
- UPC # 99575807206
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Number of Pieces | 7 |
Item | Hex Bit Socket Set |
Impact Rated | No |
Product Type | Metric Hex Bit Socket Set,7 pc. |
Description
Metric Hex Bit Socket Set,7 pc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Replacement 1/2". Collet/Pin Assembly (OTC4581-1)
- HOLEX Digital caliper ABS- Measuring range: 150mm (412821 150)
- HASSAY SAVAGE CO Keyway Broach, III, W 5mm, Cut L 2-1/2 In (11305)
- STANLEY SCREWDRIVER SET 10PC (STHT60799)
- GEARWRENCH 6 Piece 3/8" Drive Long Length Hex Bit Metric Socket Set (82554)
- GEARWRENCH 10 Piece 1/4" & 3/8" Drive Torx® Bit Socket Set (80722)
- GEARWRENCH 12 Piece 3/8" Drive Hex Bit SAE Socket Set (80581)
- GEARWRENCH 7 Piece 3/8" Drive Ball End Hex Bit Metric Socket Set (80587)
- GEARWRENCH Socket Bit Set, Metric, SAE, Torx (GWMSMBS02)
- GEARWRENCH 7 Piece 3/8" Drive Ball End Hex Bit SAE Socket Set (80586)
- WESTWARD 1/2" Drive Socket Bit Set, SAE, 8 pcs (54TM75)
- Gearwrench Sockets & Ratchets