Gearwrench

7 Pc. Ratcheting GearDriver™ Screwdriver Set (Discontinued)


This Product is Discontinued
Shop for all Hand Ratchets

Key Features

  • Features Contoured, Dual Material Comfort Grip Oil and Solvent Resistant Precision, Fine Tooth, Reversible Ratcheting Mechanism Premium S2 Quality Steel Bits
  • Number of Pieces 7
  • Tether Capable Not Tether Capable
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Set Geardrvr 7Pc
Features Contoured, Dual Material Comfort Grip Oil and Solvent Resistant Precision, Fine Tooth, Reversible Ratcheting Mechanism Premium S2 Quality Steel Bits
Number of Pieces 7
Tether Capable Not Tether Capable

Description

This GearWrench 82781 7 Pc. Ratcheting GearDriver‚Äö√Ñ√∂‚àö√ ́¬ ̈¬¢ Screwdriver Set is a great set of tools to have around the house. The comfortable grip and reversible ratcheting mechanism allow for maximum torque and ease of use. This gearwrench has a contoured, dual material comfort grip that provides optimal comfort and control when in use. The precision, fine tooth ratcheting mechanism allows for fast and easy screw driving action. You will love this GearWrench 82781 7 Pc. Ratcheting GearDriver‚Äö√Ñ√∂‚àö√ ́¬ ̈¬¢ Screwdriver Set with your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products