Shop All Plier Sets
This Product is Discontinued
Gearwrench
7 Pc. Mixed Dual Material Plier Set (Discontinued)
Mfr # 82108
Zoro # G0883121
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 7
- Material Alloy steel
- Overall Length 9-1/2", 7", 8", 8", 8", 8", 12"
- Color Black and Red (Handle)
- Features Machined Jaws, Slim Handle And Head Design, Rounded Inside Edges, Finger Tipping End Texture Grips, Dual Material Handles Offer A More Comfortable Grip And Higher Performance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 82108
- Zoro # G0883121
- UPC # 099575821080
- Country of Origin China
- Category Plier Sets
Dimensions
Overall Length | 9-1/2", 7", 8", 8", 8", 8", 12" |
Jaw Width | 0.73", 1.2", 0.84", 1.24", 1..13", 1.17", 0.65" |
Details
Number of Pieces | 7 |
Material | Alloy steel |
Color | Black and Red (Handle) |
Features | Machined Jaws, Slim Handle And Head Design, Rounded Inside Edges, Finger Tipping End Texture Grips, Dual Material Handles Offer A More Comfortable Grip And Higher Performance |
Handle Type | Ergonomic, Dipped |
Blade Type | Set |
Includes | (1) Mfr. No. 82011- 9-1/2" Dual Material Tongue and Groove Pliers, Curved; (1) Mfr. No. 82012- 7" Dual Material Diagonal Cutting Pliers, Diagonal Cutting; (1) Mfr. No. 82013- 8" Dual Material Long Nose Pliers, Standard; (1) Mfr. No. 82014- 8" Dual Material Slip Joint Pliers, Curved; (1) Mfr. No. 82025- 8" Dual Material Lineman's Pliers; (1) Mfr. No. 82028- 8" Dual Material End Cutting Nipper Pliers, Nipper; (1) Mfr. No. 82020D- 12" Dual Material Straight Jaw Groove Joint Pliers, Straight |
Item | Mixed Plier Set |
Description
Mixed Plier Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.