Shop All Plier Sets
This Product is Discontinued
Gearwrench
7 Pc. Mixed Dipped Handle Plier Set (Discontinued)
Mfr # 82116
Zoro # G0440161
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 7
- Material Alloy steel
- Overall Length 10", 12", 8", 8", 7", 7-1/2"
- Color Red (Handle)
- Features Laser Hardened Cutting Edges, Induction Hardened Angled Teeth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 82116
- Zoro # G0440161
- UPC # 099575820618
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Dimensions
Overall Length | 10", 12", 8", 8", 7", 7-1/2" |
Jaw Width | 3/8", 5/8", 1-1/8", 1.218", 3/4" |
Details
Number of Pieces | 7 |
Material | Alloy steel |
Color | Red (Handle) |
Features | Laser Hardened Cutting Edges, Induction Hardened Angled Teeth |
Capacity | 18.4 cu. ft. |
Handle Type | Ergonomic, Dipped |
Blade Type | Set |
Includes | (1) Mfr. No. 82063- 10" Straight Jaw Tongue and Groove Pliers, Straight; (1) Mfr. No. 82065- 12" Straight Jaw Tongue and Groove Pliers, Straight; (1) Mfr. No. 82069- 8" Slip Joint Pliers, Curved; (1) Mfr. No. 82075- 8" Lineman's Side Cutting Pliers; (1) Mfr. No. 82071- 7" Heavy-Duty Diagonal Cutting Pliers, Diagonal Cutting; (1) Mfr. No. 82073- 7-1/2" Long Nose Side Cutting Pliers, Side Cutting |
Item | Mixed Pliers Set,7 pc. |
Description
Mixed Pliers Set,7 pc.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.