Shop All Bolt & Screw Extractors
Gearwrench
7- mm Bolt Biter™ Nut Extractor & Driver
Mfr # 86174
Zoro # G802695500
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Metric
- Features Bi-Directional Design for Removing or Tightening Damaged Fasteners, Dual Sized Sockets Designed to Work With Both SAE and Metric Fasteners, High-Visibility Laser Etched Markings Provide Quick Size Identification, Minus-Size Sockets Fit a Wider Range of Damaged Fasteners, Tapered Entry Easily Seats on a Damaged Fastener, Torsion Zone Offers Up to 50X Longer Life in High Torque Impact Applications
- Overall Length 2 9/16 in
- Finish Black Oxide
- Magnetized Tip No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86174
- Zoro # G802695500
- UPC # 099575861741
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Overall Length | 2 9/16 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 7 mm |
Details
Item | Impact Nut Extractor and Driver |
Measurement System | Metric |
Features | Bi-Directional Design for Removing or Tightening Damaged Fasteners, Dual Sized Sockets Designed to Work With Both SAE and Metric Fasteners, High-Visibility Laser Etched Markings Provide Quick Size Identification, Minus-Size Sockets Fit a Wider Range of Damaged Fasteners, Tapered Entry Easily Seats on a Damaged Fastener, Torsion Zone Offers Up to 50X Longer Life in High Torque Impact Applications |
Finish | Black Oxide |
Magnetized Tip | No |
Slide to Clean | No |
Impact Rated | Yes |
Number of Nutsetters Included | 1 |
Material | Chrome Molybdenum Alloy Steel |
Description
Impact Nut Extractor and Driver, Measurement System Metric, Fastening Size 7 mm, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Yes, Magnetized Tip No, Finish Black Oxide, Material Chrome Molybdenum Alloy Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand GEARWRENCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rod, 2 In. (301657)
- APEX AUTOMOTIVE PARTS Pro Linesman Compound Action Pliers, 9" (PS20509C)
- PROTO 1/4 in Drive Flex Socket 10 mm, 6 pt, Metric (J4810AM)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 9/16" (84769)
- GEARWRENCH 13- mm [1/2"] Bolt Biter™ Nut Extractor & Driver (86187)
- GEARWRENCH 10- mm Bolt Biter™ Nut Extractor & Driver (86180)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 1/2-" (84764)
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 8mm [5/16"] (84755)
- GEARWRENCH 8 Piece Bolt Biter™ Nut Extractor & Driver Set (86170)
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, 5 Pc Set (73415)
- Gearwrench Bolt & Screw Extractors