Shop All Combination Wrenches
Gearwrench
6mm 12 Point Long Pattern Combination Wrench
Mfr # 81736
Zoro # G0438719
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Large Size Stamp on Open End, Offset Box End for Better Access, Off-Corner Loading Design on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque, Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding, Bright Full Polished
- Overall Length 5 in
- Finish Chrome
- Number of Points 12
- Anti-Slip Design Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81736
- Zoro # G0438719
- UPC # 099575817366
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 in |
Head Size | 6 mm |
Wrench Length Style | Long |
Description
Long Pattern Combination Wrench,6mm, Alloy Steel, Chrome, Head Size 6 mm, Overall Length 5 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 7 mm Tip Size, 1 7/32 in Long, 7/32 in Short, 10 PK (15500)
- CRAFTSMAN Sockets, 19mm 72 Tooth 12 Point Metric R (CMMT39239)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 13 Pockets (5102-18SP)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T40 Tip, 5 in L (42590)
- GEARWRENCH 516 90T 12 PT Combi Ratchet Wrench (KDT86941)
- GEARWRENCH 1-11/16" 12 Point Long Pattern Satin Combination Wrench (81819)
- GEARWRENCH 716 90T 12 PT Combi Ratchet Wrench (KDT86944)
- GEARWRENCH 12mm 6 Point Combination Wrench (81760D)
- GEARWRENCH 2-1/4" 12 Point Long Pattern Satin Combination Wrench (81827)
- GEARWRENCH 11/16" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85582)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 24mm (1224MSC)
- Gearwrench Wrenches