Shop All Master Sets
Gearwrench
68 pc Mechanics Tool Set, Metric/SAE, 1/4 and 3/8 in Socket Drive Size
Mfr # 83000
Zoro # G0439017
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Chrome Finish, Sockets Feature off-Corner Loading Technology
- Number of Pieces 68
- Primary Application Mechanics
- Tool Families Included Sockets and Accessories
- Standards ANSI, ASME B107.1, B1007.10, B107.5M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 83000
- Zoro # G0439017
- UPC # 099575830006
- Country of Origin Taiwan, Province of China
- Category Master Sets
Dimensions
Drive Size1 | 1/4 in; 3/8 in |
Socket Drive Sizes | 1/4 in; 3/8 in Drive Size |
Description
The GearWrench 83000 68 Pc. 1/4" & 3/8" Drive 6 & 12 Pt Std & Dp SAE/MET MECH Tool Set is the perfect choice for mechanics, technicians and home users who need a comprehensive tool set that includes ratchets, sockets and wrenches. This tool set comes with both standard sockets and deep sockets for all your needs. The GearWrench offers an extensive range of tools you can use to complete any job at hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITSQ2215)
- WILLIAMS 7-1/4" Super Stripper, 20-30 (23535)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 0.312", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4080XCN)
- RIDGID Footswitch, with Cable (60462)
- GEARWRENCH 873 Piece MEGAMOD Mechanics Tool Set in Premium Modular Foam Trays with Tool Storage (MEGAMOD873)
- GEARWRENCH 90 Piece Aviation TEP Introductory Set (83080)
- GEARWRENCH 97 Piece 1/4”, 3/8”, 1/2” Drive Bolt Biter™ Mechanics Tool Set in Foam Storage Tray (GWMSBBS02)
- GEARWRENCH 29 Piece 1/4", 3/8", 1/2" Drive Master Chrome Drive Tool Accessories Set with Foam Storage Tray (86523)
- GEARWRENCH 1024 Piece MEGAMOD Master Mechanics Tool Set in Premium Modular Foam Trays with Tool Storage (MEGAMOD1024)
- GEARWRENCH 16 Piece 1/2" 90-Tooth Ratchet & Drive Tool Set with Foam Storage Tray (86522)
- PROTO Master Tool Set, General Purpose (J99430)
- Gearwrench Master Sets