Shop All Socket Sets
Gearwrench
67 Piece 1/2” Drive Master Metric Socket Set in Foam Storage Tray
Mfr # GWMSSKT12MM
Zoro # G111631541
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Socket Size Range 8 mm to 36 mm
- Number of Pieces 67
- Measurement Type Metric, SAE
- Drive Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # GWMSSKT12MM
- Zoro # G111631541
- UPC # 099575101175
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Socket Size Range | 8 mm to 36 mm |
Drive Size | 1/2 in |
Details
Item | Foam Set, Socket Set |
Finish | Chrome |
Number of Pieces | 67 |
Measurement Type | Metric, SAE |
Includes Flex Sockets | No |
Container Type | Foam Tray |
Description
Socket Set, Standard Socket Count/Style (15) 6-Point, (25) 12-Point, Deep Socket Count/Style (10) 6-Point, (17) 12-Point, Drive Size 1/2 in, Metric, SAE, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Die Grinder, 12V DC, Max. Speed 20,000 RPM, 4 Ah Battery Included (2486-20, 48-11-2440)
- DAVIES Shift Knob, Ball Knob, 5/16-18 Size, 1.47"L, HR Phenolic (0073-C)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 31/64 (54074)
- KLEIN TOOLS Reversible Ratcheting Box Wrench 3/8 x 7/16-Inch (68236)
- GEARWRENCH 56 Piece 3/8" Drive 6 Point 120XP™ Standard & Deep SAE/Metric Mechanics Tool Set (80550P)
- GEARWRENCH 7 Piece 3/8" Drive 6 Point Flex SAE Socket Set (80564)
- GEARWRENCH 5 Piece 1/4" Drive 6 Point 8mm Socket Set (80102)
- GEARWRENCH 3 Pc. 1/4", 3/8" & 1/2" Drive Black SAE Socket Storage Tray Set (83118)
- GEARWRENCH 13 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination SAE Wrench Set (9702D)
- GEARWRENCH 15 Piece 1/2" Drive 12 Point Standard SAE Socket Set (80731)
- WIHA 1/2" Drive Socket Set SAE 14 Pieces 3/8 in to 1 in , Chrome (31792)
- Gearwrench Sockets & Ratchets