Shop All Combination Wrench Sets
Gearwrench
6 Piece Metric 12 Point Long Pattern Combination Wrench Set
Mfr # 81922
Zoro # G0428849
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination, Long Pattern
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81922
- Zoro # G0428849
- UPC # 099575819223
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 25mm, 26mm, 27mm, 28mm, (2) 30mm, 32mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination, Long Pattern |
Number of Pieces | 6 |
Includes | (6) Combination Wrench Set: (1) 25mm, (1) 26mm, (1) 27mm, (1) 28mm, (2) 30mm, (1) 32mm; (1) Tool Roll |
Head Angle | 15 Degrees |
Measurement Type | Metric |
Item | Combination Wrench Set,metric,6pc.,large |
Description
Combination Wrench Set,metric,6pc.,large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 60 mm Size, Deep Socket, black oxide (J10060ML)
- JONARD TOOLS Insulated Screwdriver 5/16 in Round (INS-8175)
- WESTWARD 3/8 in Drive, 15mm Triple Square Metric Socket, 12 Points (53YT93)
- BOSCH 12.0V Li-Ion Battery, 3.0Ah Capacity (GBA12V30)
- GEARWRENCH 12 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination Metric Wrench Set (9901D)
- GEARWRENCH 13/16" 12 Point Long Pattern Combination Wrench (81661)
- GEARWRENCH 16 Pc 12 Point Flex Head Ratcheting Combination Metric Wrench Set (KDT9902D)
- GEARWRENCH 18 Piece 12 Point Long Pattern Combination SAE Wrench Set (81917)
- GEARWRENCH 22mm 12 Point Long Pattern Combination Wrench (81679)
- GEARWRENCH 11/16" 12 Point Long Pattern Combination Wrench (81659)
- PROTO Combination Wrench Set, Metric, 11 pcs. (J1200HM11T5)
- Gearwrench Wrenches