Shop All Ratcheting Wrench Sets
Gearwrench
6 Piece Flex Head Flare Nut Metric Wrench Set
Mfr # 81911D
Zoro # G0439087
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Ratchet
- Finish Full Polish Chrome
- Number of Pieces 6
- Includes (6) Flex Head Flare Nut Wrenches: 9mm x 11mm, 10mm x 12mm, 13mm x 14mm, 15mm x 17mm, 16mm x 18mm, 19mm x 21mm; V-Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81911D
- Zoro # G0439087
- UPC # 099575819117
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 9mm x 11mm, 10mm x 12mm, 13mm x 14mm, 15mm x 17mm, 16mm x 18mm, 19mm x 21mm |
Details
SAE or Metric | Metric |
Wrench Style | Ratchet |
Finish | Full Polish Chrome |
Number of Pieces | 6 |
Includes | (6) Flex Head Flare Nut Wrenches: 9mm x 11mm, 10mm x 12mm, 13mm x 14mm, 15mm x 17mm, 16mm x 18mm, 19mm x 21mm; V-Rack |
Flexible Head | Yes |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Metric Flex Flare Nut Wrench Set,6 pc. |
Description
GearWrench's 81911D 6 Pc. Flex Head Flare Nut Metric Wrench Set is a flexible set of wrenches that are ideal for your automotive projects. It comes with 6 metric flex flare nut wrenches in sizes 9mm x 11mm, 10mm x 12mm, 13mm x 14mm, 15mm x 17mm, 16mm x 18 mm and 19 mm x 21 mm. Each wrench has a full polish chrome finish to give it an attractive look. The ratcheting wrench style offers ease of use when working on hard to reach spots. This 6 piece set also features a 15 degree offset head design that provides the flexibility you need when dealing with tough jobs. GearWrench's 81911D 6 Pc. Flex Head Flare Nut Metric Wrench Set is the professional tool kit engineered to help you get any job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST Platinum Roofing/Siding Tool Kit, 11 pcs. (MWT-BULDKIT03)
- PROTO 3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 2 3/4 in L (J4990R-5M)
- OSG Spiral Point Tap, Plug, 2 (2885605)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- GEARWRENCH 11 Piece 120XP™ Universal Spline XL Ratcheting Combination SAE Wrench Set (86450)
- GEARWRENCH 8 Piece 72-Tooth 12 Point Open End Ratcheting Combination SAE Wrench Set (85599)
- GEARWRENCH 8 Piece 72-Tooth 12 Point Reversible Ratcheting Combination SAE Wrench Set (9533N)
- GEARWRENCH 3 Piece Indexing Pry Bar Set 8", 10" & 16" (82301D)
- GEARWRENCH 16 Piece 120XP™ Universal Spline XL Ratcheting Combination Metric Wrench Set (86427)
- GEARWRENCH 16 Piece 120XP™ Universal Spline XL Ratcheting Combination SAE Wrench Set (86451)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 17 mm (TR-3017)
- Gearwrench Ratcheting Wrenches & Sets