Shop All Bit Socket Sets
This Product is Discontinued
Gearwrench
6 Pc. 3/8" & 1/2" Drive Stubby Triple Square Bit Metric Socket Set (Discontinued)
Mfr # 80744
Zoro # G0449989
This Product is Discontinued
Key Features
- Drive Size 3/8", 1/2"
- Finish Chrome plated
- Includes (1) 3/8" Drive Stubby Triple Square Bit Metric Socket of 1.89" Length: 8mm; (5) 1/2" Drive Stubby Triple Square Bit Metric Socket of 2.17" Length: 10mm,12mm,14mm,16mm,18mm
- Socket Type Stubby Triple Square
- Size 8mm,10mm,12mm,14mm,16mm,18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80744
- Zoro # G0449989
- UPC # 099575807442
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8", 1/2" |
Size | 8mm,10mm,12mm,14mm,16mm,18mm |
Overall Length | Various |
Details
Finish | Chrome plated |
Includes | (1) 3/8" Drive Stubby Triple Square Bit Metric Socket of 1.89" Length: 8mm; (5) 1/2" Drive Stubby Triple Square Bit Metric Socket of 2.17" Length: 10mm,12mm,14mm,16mm,18mm |
Item | Triple Square Stubby Bit Socket Set |
Socket Type | Stubby Triple Square |
Tether Ready | No |
Product Type | Triple Square Stubby Bit Socket Set,6 Pc |
Description
Triple Square Stubby Bit Socket Set,6 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.