Shop All 12 Volt Adapters
Gearwrench
6 & 12 Volt Low Voltage Circuit Tester
Mfr # 129D
Zoro # G3965035
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low Voltage
- Capacity 6V and 12V
- Watts 150
- Features Limited Lifetime Warranty, Tester Bulb will Light if Power is Present
- Used For Testing DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 129D
- Zoro # G3965035
- UPC # 082171001291
- Country of Origin Taiwan, Province of China
- Category 12 Volt Adapters
Dimensions
Overall Length | 4 1/2 ft |
Details
Item | Circuit Tester |
Type | Low Voltage |
Capacity | 6V and 12V |
Watts | 150 |
Features | Limited Lifetime Warranty, Tester Bulb will Light if Power is Present |
Used For | Testing DC |
Voltage (DC) | 12 V |
Accessory Type | Circuit Tester |
Tool Type | Circuit Tester |
Compatible Voltage Systems | 12V, 6V |
Testing Application | Electrical Circuits |
Number of Pieces | 1 |
Probe Material | Steel |
Cord Material | PVC |
Description
Circuit Tester, Tool Type Circuit Tester, Testing Application Electrical Circuits, Compatible Voltage Systems 12V, 6V, Probe Material Steel, Cord Material PVC, Features Limited Lifetime Warranty, Tester Bulb will Light if Power is Present, Includes Not Applicable, Number of Pieces 1, Standards Not Applicable, Overall Length 4 1/2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Rear Rubber Mats/Black, W25 (W25)
- POWERBUILT 10Pc Master Ball Joint Service Kit72 (940579)
- TYC Side Marker Light Assembly - Right, 18-3191-01 (18-3191-01)
- QUICKCABLE Battery Filler Tube (120162-2001)
- GREAT DAY Great Day LP500 Load-A-Pup For the Boating Dog (LP500)
- EZRED OBD2 TO CIGARETTE LIGHTER ADPTR F/MS4000 (EZFABD25)
- IPCW IPCW CWB-194CA Colored Bulb-Platinum Series 194 Mini Waffle Mount Chrome; Amber (CWB-194CA)
- GARMIN Vehicle Power Cable for DC-40 (DC40VehCH)
- ROADPRO Car Fan, Portable (RP8000)
- OTC Ball Joint Removing Adapter (305228)
- SPEED FX Speed FX 8831 White Utility Jug (S73-8831)
- Gearwrench 12 Volt Adapters