Shop All Plier Sets
Gearwrench
6-1/2" Interchangeable Tip External Snap Ring Pliers
Mfr # 446D
Zoro # G0584440
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6-1/2"
- Features Requires 5/64" Hex Key When Replacing Points, Remove and Install External Snap Rings
- Includes (1) 0.039" Dia. 15 Angle; (1) 0.048" Dia. 15 Angle; (1) 0.074" Dia. 15 Angle; (1) 0.039" Dia. 45 Angle; (1) 0.047" Dia. 90 Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 446D
- Zoro # G0584440
- UPC # 082171004469
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Dimensions
Overall Length | 6-1/2" |
Details
Features | Requires 5/64" Hex Key When Replacing Points, Remove and Install External Snap Rings |
Item | retaining Ring Plier Set,External |
Includes | (1) 0.039" Dia. 15 Angle; (1) 0.048" Dia. 15 Angle; (1) 0.074" Dia. 15 Angle; (1) 0.039" Dia. 45 Angle; (1) 0.047" Dia. 90 Angle |
Plier Item | Interchangeable Tip External Snap Ring Pliers |
Description
retaining Ring Plier Set,External
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/32 2 Flute Carbide Endmill Single End Stub Length (5430381)
- STANLEY Quick-Point™ Snap-Off Blades 18 mm – 3 Pack (11-301)
- LEVEL 5 TOOLS Drywall Skimming Blade Set, 10" 24" 32 (5-444)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 11/16, Cut L 1-5/8 (12044)
- GEARWRENCH 2 Piece Compound Action Plier Set Ergonomic, Dipped Handle (82124)
- GEARWRENCH 2 Piece Push Pin Plier Set Double Cushion Grip Handle (41840D)
- GEARWRENCH 1 Piece Double-X Hemostat Plier Loop Handle (82035)
- GEARWRENCH 5 Piece PITBULL Cushion Grip Pliers Set in Foam Storage Tray (GWMSPLR01)
- GEARWRENCH 5 Piece Mixed Mini Pliers Set Dual Material Handle (82100)
- GEARWRENCH 3 Piece Body Clip Pliers Set (KDS41850)
- OTC Retaining Ring Plier Set, 8 pcs. (4512)
- Gearwrench Pliers