Shop All Combination Wrenches
Gearwrench
5/8" 72-Tooth 12 Point Open End Ratcheting Combination Wrench
Mfr # 85580
Zoro # G7787729
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Full Polish
- Tether Style Tether Capable
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Overall Length 10 63/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 85580
- Zoro # G7787729
- UPC # 099575855801
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 10 63/64 in |
Details
SAE or Metric | SAE |
Finish | Full Polish |
Tether Style | Tether Capable |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Points | 12 |
Reversing | No |
Item | Ratcheting Combination Wrench |
Description
Ratcheting Combination Wrench, Full Polish, Overall Length 10 63/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Twist Drill, 2mm dia, Left (363.020.12)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, 5/16", PK5 (212-5/16A-ACR-5PK)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Corner Radius Flat Shank End Mill (UGMF71915)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 1/2-20", 2.5" dia. (SKTF-029)
- GEARWRENCH 24mm 12 Point Long Pattern Combination Wrench (81742)
- GEARWRENCH 18mm 90T 12 PT Flex Combi Ratchet Wrench (KDT86718)
- GEARWRENCH 1/2" 6 Point Combination Wrench (81773)
- GEARWRENCH 8mm 90T 12 PT Combi Ratchet Wrench (KDT86908)
- GEARWRENCH 34 90T 12 PT Combi Ratchet Wrench (KDT86949)
- GEARWRENCH 2-3/8" 12 Point Long Pattern Satin Combination Wrench (81828)
- MARTIN TOOLS SPROCKET & GEAR WRENCH COMB 1-3/8" 12 PT ANGL BLK (MTBLK1175)
- Gearwrench Wrenches