Shop All Ratcheting Wrenches
Gearwrench
5/8" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench
Mfr # 86135
Zoro # G0442340
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 16-11/16"
- SAE or Metric SAE
- Wrench Style XL, Spline, Flex Head
- Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86135
- Zoro # G0442340
- UPC # 099575861352
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 16-11/16" |
Size | 5/8" |
Details
Finish | Full Polish Chrome |
SAE or Metric | SAE |
Wrench Style | XL, Spline, Flex Head |
Item | Ratcheting Wrench,5/8 in.,120XP,XL,Flex |
Description
Ratcheting Wrench,5/8 in.,120XP,XL,Flex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-7/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8048)
- ILB GOLD Power Tool Battery, Replacement For Hitachi, Dv 18Dl Battery (DV 18DL BATTERY)
- SUPERIOR PARTS 23 Inch wide x 15 Inch tall x 4 Inch wide Framing Nailer Bag Fits Hitachi NR83A (H838)
- LENOX Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (1804190)
- GEARWRENCH 5/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86947)
- GEARWRENCH Large Ratcheting T Wrench (82800)
- GEARWRENCH 13mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85513)
- GEARWRENCH 7mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86407)
- GEARWRENCH 9/32" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86432)
- GEARWRENCH 12 Piece 72-Tooth 12 Point Ratcheting Combination Metric Wrench Set (9412)
- GEARWRENCH 8mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86108)
- Gearwrench Ratcheting Wrenches