Shop All Ratcheting Wrenches
This Product is Discontinued
Gearwrench
5/8" 12 Point Ratcheting Combination Wrench (Discontinued)
Mfr # 9020
Zoro # G0428027
This Product is Discontinued
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 8 1/4 in
- SAE or Metric SAE
- Wrench Style Combination, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 9020
- Zoro # G0428027
- UPC # 082171090202
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8 1/4 in |
Size | 5/8" |
Head Size | 5/8 in |
Wrench Length Style | Standard |
Length | 8.2" |
Description
Combination Ratcheting Wrench,5/8 in., Alloy Steel, Chrome, Head Size 5/8 in, Overall Length 8 1/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/8 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.