Shop All Socket Sets
Gearwrench
57 Piece 3/8" Drive 6 Point Standard & Deep SAE/Metric Mechanics Tool Set
Mfr # 80550
Zoro # G0444215
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE + Metric
- Socket Depth Standard/Deep
- Drive Size 3/8"
- Measurement Type SAE/Metric
- Features Includes Storage Case; Full Polish Chrome Sockets With Large Hard Stamp Size Markings; 84 Tooth Full Polish Chrome Thin Profile Ratchets; Knurled Full Polish Chrome Extensions; Sockets Feature Off-Corner Loading Design to Reduce Fastener Rounding.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80550
- Zoro # G0444215
- UPC # 099575805509
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Socket Depth | Standard/Deep |
Drive Size | 3/8" |
Overall Length | Various |
Sizes Included | 1/4",5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm. |
Socket Size Range | 1/4" to 1", 6mm to 19mm. |
Details
SAE or Metric | SAE + Metric |
Measurement Type | SAE/Metric |
Item | Mechanics Tool Set |
Features | Includes Storage Case; Full Polish Chrome Sockets With Large Hard Stamp Size Markings; 84 Tooth Full Polish Chrome Thin Profile Ratchets; Knurled Full Polish Chrome Extensions; Sockets Feature Off-Corner Loading Design to Reduce Fastener Rounding. |
Finish | Chorme |
Number of Pieces | 57 |
Tether Capable | Not Tether Capable |
Std. Socket Point Styles Included | 6 |
Ratchets Included | Teardrop Ratchet |
Sockets Included | Yes |
Standards | ASME B107.1, B107.5M, B1007.10 |
Meets/Exceeds | ASME B107.1, B107.5M, B1007.10 |
Impact Rated | No |
Number of Points | 6 |
Deep Socket Point Styles Included | 6 |
Product Type | Socket Set57 Pc.,3/8in Drive, 6 Pt. |
Description
Socket Set57 Pc.,3/8in Drive, 6 Pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Mag. Chuck, 1-3/4inH, Rectangular (MRE-1530-FP)
- CAPRI TOOLS 8 mm Sliding T-Handle Hex Wrench (CP13080M8)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1/2" #600 (06105)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-L-ACP200)
- GEARWRENCH 7 Piece 3/8" Drive 6 Point Flex SAE Socket Set (80564)
- GEARWRENCH 27 Piece 1/2" Drive 6 Point Standard & Deep SAE Socket Set (80729)
- GEARWRENCH 49 Piece 1/2" Drive 6 Point Standard & Deep SAE/Metric Mechanics Tool Set (80700D)
- GEARWRENCH 33 Piece 1/2" Drive 12 Point Standard & Deep SAE Mechanics Tool Set (80714D)
- GEARWRENCH 3 Pc. 1/4", 3/8" & 1/2" Drive Black SAE Socket Storage Tray Set (83118)
- GEARWRENCH 13 Pc 14 Drive 6 Point Standard Metric Socket Set (KDT80302D)
- MILWAUKEE TOOL 3/8 in Drive Socket Wrench Set Metric 12 Pieces 10 mm to 19 mm , Chrome (48-22-9001)
- Gearwrench Socket Sets