Shop All Ratcheting Wrenches
Gearwrench
5/16" 72-Tooth 12 Point Open End Ratcheting Combination Wrench
Mfr # 85570
Zoro # G1947948
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 5.508"
- SAE or Metric SAE
- Wrench Style Combination, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 85570
- Zoro # G1947948
- UPC # 99575855702
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5.508" |
Size | 5/16" |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Combination, Open End |
Item | Wrench,Rat Open,End,5/16 |
Description
Wrench,Rat Open,End,5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 201 Piece Mechanics Tool Set (STMT71654)
- BIG HORN 24 oz Rubber Mallet with Fiberglass Handle (19299)
- ARTU Drill Bit, Cobalt, 1/8", PK5 (01315)
- DRILL AMERICA #39 Cobalt Jobber Length Drill Bit (DWDCO39)
- GEARWRENCH 8 Piece 72-Tooth 12 Point Reversible Ratcheting Combination Metric Wrench Set (9543)
- GEARWRENCH 10mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86710)
- GEARWRENCH RATCH WRENCH FLXHD 7/16"" (9707)
- GEARWRENCH 18mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86418)
- GEARWRENCH 11/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86440)
- GEARWRENCH 13mm 90-Tooth 12 Point Ratcheting Combination Wrench (86913)
- GEARWRENCH 12mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86412)
- Gearwrench Ratcheting Wrenches & Sets