Shop All Combination Wrenches
Gearwrench
50mm 72-Tooth 12 Point Ratcheting Combination Wrench
Mfr # 9150
Zoro # G3721817
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Offset 5 Degrees
- SAE or Metric Metric
- Number of Points 12
- Tether Style Tether Capable
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 9150
- Zoro # G3721817
- UPC # 082171091506
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 25 3/4 in |
Details
Offset | 5 Degrees |
SAE or Metric | Metric |
Item | Ratcheting Wrench |
Number of Points | 12 |
Tether Style | Tether Capable |
Reversing | No |
Finish | Chrome |
Wrench Material | Steel |
Standards | ANSI |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Description
Ratcheting Wrench, Chrome, Overall Length 25 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY K1800 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (275XB)
- ZORO SELECT Star Knob, 1.57" Diameter, Screw L 0.51" (65022M8)
- GARLAND MFG CO Size 1 Rawhide Mallet (311-11001)
- KODIAK CUTTING TOOLS .085 HSS Chucking Reamer Straight Flute Straight Shank (5473523)
- GEARWRENCH 11/16" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85582)
- GEARWRENCH 17mm 90T 12 PT Combi Ratchet Wrench (KDT86917)
- GEARWRENCH 12 Point SAE Stubby Full Polish Combination Wrenches (81626)
- GEARWRENCH 13mm 90T 12 PT Combi Ratchet Wrench (KDT86913)
- GEARWRENCH 6mm 12 Point Long Pattern Combination Wrench (81736)
- GEARWRENCH Combo Wrench Ratch 19Mm (9119)
- MILWAUKEE TOOL 15mm Metric Ratcheting Combination Wrench (45-96-9315)
- Gearwrench Wrenches