Shop All Push-Pullers
Gearwrench
5 Ton 2 or 3 Jaw Internal/External Ratcheting Regular/Long Leg Puller
Mfr # 3628D
Zoro # G3672261
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 5 tons
- Spread (In.) 4 in and 6-3/4
- Screw Size 8-1/4 in
- Reach 4 to 6-3/4"
- Includes Blow Mold Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 3628D
- Zoro # G3672261
- UPC # 082171036286
- Country of Origin Taiwan, Province of China
- Category Push-Pullers
Dimensions
Screw Size | 8-1/4 in |
Details
Item | Puller Set |
Capacity | 5 tons |
Spread (In.) | 4 in and 6-3/4 |
Reach | 4 to 6-3/4" |
Includes | Blow Mold Case |
Application | Pulling Gears And Pulleys |
Description
This GEARWRENCH 3628D 5 Ton 2 or 3 Jaw Internal/External Ratcheting Short/Long Leg Puller Set is the best tool for removing gears and pulleys. It can also be used to pull bearings, shafts, rods and pins. This is a two- or three-jaw puller set that has a reach of 4 to 6-3/4 in. The capacity of this push-puller is 5 tons, while its screw size is 8-1/4 in. The spread on this gear wrench ranges from 4 in. to 6-3/4 in., which makes it perfect for different applications. If you are looking for a reliable push puller set, then GearWrench's 3628D 5 Ton 2 or 3 Jaw Internal/External Ratcheting Short/Long Leg Puller Set will give you everything you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500", Split Length: 3/8" (49430-C3)
- UNGER Glass Scraper, Stiff, 1-1/2", Carbon Steel (TX100)
- AURAND MANUFACTURING Cutter Bundle, 8 in. (674E)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 3/4 (53448)
- GEARWRENCH 7 Ton 2 or 3 Jaw Internal/External Ratcheting Puller (3626)
- GEARWRENCH 3 Piece Rear Axle Bearing Puller Set (41710)
- GEARWRENCH 2 Ton 2 or 3 Jaw internal/External Puller (3561)
- GEARWRENCH 5 Ton 2 Jaw Internal/External Puller (3552)
- GEARWRENCH 2 & 5 Ton 2 or 3 Jaw Internal/External Ratcheting Puller Set (3627)
- GEARWRENCH Power Steering Pump Puller Set (41560D)
- Gearwrench Pullers and Separators