Shop All Ratcheting Wrench Sets
Gearwrench
5 Piece 72-Tooth 12 Point Reversible Half Moon Double Box Ratcheting Metric Wrench Set
Mfr # 9850
Zoro # G0442587
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Half Moon Double Box End
- Number of Points 12
- Number of Pieces 5
- Includes (5) 12 Point Half-Moon Reversible Double Box Ratcheting Wrenches: 10mm x 12mm, 11mm x 13mm, 14mm x 16mm, 15mm x 17mm, 19mm x 22mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 9850
- Zoro # G0442587
- UPC # 082171098505
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 10mm x 12mm, 11mm x 13mm, 14mm x 16mm, 15mm x 17mm, 19mm x 22mm |
Details
SAE or Metric | Metric |
Wrench Style | Half Moon Double Box End |
Number of Points | 12 |
Number of Pieces | 5 |
Includes | (5) 12 Point Half-Moon Reversible Double Box Ratcheting Wrenches: 10mm x 12mm, 11mm x 13mm, 14mm x 16mm, 15mm x 17mm, 19mm x 22mm |
Ratcheting | Yes |
Reversing | Yes |
Measurement Type | Metric |
Item | Ratcheting WrenchSet,5pc,HalfMoon,Metric |
Description
The GEARWRENCH 9850 5 Pc. 12 Point REVHalf Moon Double Box Ratcheting MET Wrench Set is a set of five tools that are designed to provide you with an array of options for fastening and loosening bolts. The wrenches have a half moon double box end, which allows you to work in tight spaces. They come with 12-point reversible heads that allow you to turn the wrench in both directions easily. This also means that it can be used on fasteners that are damaged or rounded off. The wrenches have metric measurements, so they will fit any bolt head no matter where you're working. GearWrench's 9850 5 Pc. 12 Point REVHalf Moon Double Box Ratcheting MET Wrench Set is the ideal tool kit for anyone who wants flexibility and versatility when working on their projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1/2" to 2" Piece Maker SS Drill Driven Knock-Out Set for Stainless Steel (162SS)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 17.10mm (112117100)
- DEWALT CombInation Kit, 20V (DCK2100D1T1)
- WESTWARD Farmer File, Dbl/Single Cut, Rect, 10 In L (10Z698)
- GEARWRENCH 12 Piece 120XP™ Universal Spline XL Flex Head Ratcheting Combination Metric Wrench Set (86229)
- GEARWRENCH 23-Piece 3/8" Drive GearRatchet Set with Locking Handle (EHT893823)
- GEARWRENCH COMBO WRENCH RATCH11/16"" (9022)
- GEARWRENCH 20 Piece 12 Point Stubby Combination SAE/Metric Wrench Set (81903)
- GEARWRENCH 12 Piece Metric XL Locking Flex Head Ratcheting Wrench Set (EHT85698)
- GEARWRENCH 4 Piece 72-Tooth 12 Point Reversible S-Shape Double Box Ratcheting SAE Wrench Set (85399)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set, 6-Piece 1/4-13/16 in. (WRB96000)
- Gearwrench Ratcheting Wrenches & Sets