Shop All Ratcheting Wrenches
Gearwrench
5 Piece 72-Tooth 12 Point Ratcheting Combination Metric Wrench Set
Mfr # 93004D
Zoro # G0428051
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- SAE or Metric Metric
- Wrench Style Combination, Open End
- Includes (5) Ratcheting Combination Wrenches: 10mm, 12mm, 13mm, 14mm, 15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 93004D
- Zoro # G0428051
- UPC # 099575930041
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Size | 10mm, 12mm, 13mm, 14mm, 15mm |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | Metric |
Wrench Style | Combination, Open End |
Includes | (5) Ratcheting Combination Wrenches: 10mm, 12mm, 13mm, 14mm, 15mm |
Item | Combination Ratcheting Wrench,5pc,Metric |
Description
Combination Ratcheting Wrench,5pc,Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Magnetic Dial Indicator Base Holder Lathe Mill Tool (19234)
- DEWALT 15 Degree Coil Framing Nailer (DWF83C)
- PROTO 1 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (J5746)
- RIDGID Straight Auger, 5 In. L, Steel (T-201)
- GEARWRENCH 1-1/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86955)
- GEARWRENCH 7/16" 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86237)
- GEARWRENCH 25mm 90-Tooth 12 Point Ratcheting Combination Wrench (86925)
- GEARWRENCH 7/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86944)
- GEARWRENCH 10mm 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86210)
- GEARWRENCH 8 Piece 72-Tooth 12 Point Reversible Ratcheting Combination Metric Wrench Set (9543)
- PROTO Ratcheting Wrench, Head Size 36mm (JSCVM36)
- Gearwrench Ratcheting Wrenches