Shop All Impact Bit Socket Sets
Gearwrench
5 Piece 3/4" Drive Hex Bit Impact SAE Socket Set
Mfr # 84899
Zoro # G8306188
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type SAE
- Finish Manganese Phosphate
- SAE or Metric SAE
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84899
- Zoro # G8306188
- UPC # 099575848995
- Country of Origin Taiwan, Province of China
- Category Impact Bit Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | SAE |
Finish | Manganese Phosphate |
SAE or Metric | SAE |
Number of Pieces | 5 |
Includes | (5) 3/4" Drive Hex Bit Impact SAE Socket Set, Social Rail |
Item | Hex Bit Impact Socket Set |
Description
Hex Bit Imp Socket Set,5 pcs.,3/4 In. Drive,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Common Knife, 180mm, Aluminum Bronze (EX410S-180A)
- ESTWING 36" Wrecking, Demolition Bar and Pry Tool (42501)
- YELLOW JACKET 1/4", 3/16", 3/8", 5/16" Drive, 5 1/2 in Pear Hand Ratchet, Chrome (60610)
- MILWAUKEE TOOL 3/8 in. Drive 5/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-3125)
- GEARWRENCH 7 Piece 3/8" Drive Hex Bit Impact SAE Socket Set (84913)
- GEARWRENCH 7 Piece 1/2" Drive Hex Bit Impact SAE Socket Set (84941)
- GEARWRENCH 5 Piece 3/4" Drive Hex Bit Impact Metric Socket Set (84968)
- WRIGHT TOOL 3/4" Drive Socket Set, Metric, 5 pcs (607)
- WRIGHT TOOL Set 3/8" Dr 9 Pc Set - Hex Bit Imp Skts (363)
- TEKTON 1/2 Inch Drive Torx Impact Bit Socket Set with Rail, 8-Piece (T30-T70) (SIB92102)
- PROTO 1/2" Drive Impact Socket Set, SAE, 7 pcs (J74152)
- Gearwrench Sockets & Ratchets