Shop All Impact Socket Sets
Gearwrench
5 Piece 1/2" Drive Bolt Biter™ Deep Extraction Socket Set
Mfr # 86070
Zoro # G102659301
product price: $97.65
/ea
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 1 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in
- Measurement Type Metric, SAE
- Finish Black Oxide
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86070
- Zoro # G102659301
- UPC # 099575860706
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2 in |
Socket Size | 1 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in |
Socket Depth | Deep |
Deep Socket Size | 1 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in |
Socket Size Range | 19 mm to 25 mm, 3/4 in to 1 in |
Deep Socket Style/Size | 13/16 in, 15/16 in, 3/4 in, 7/8 in, Deep 6-Point: 1 in |
Socket Length | 3 15/64 in |
Description
Impact Socket Set, Chrome Molybdenum Alloy Steel, Black Oxide, 1/2 in, Impact Rated Yes, Socket Depth Deep, Socket Length 3 15/64 in, Socket Shape Bolt Extractor, Includes Standard Sockets No, Includes Deep Sockets Yes, Deep Socket Style/Size 13/16 in, 15/16 in, 3/4 in, 7/8 in, Deep 6-Point: 1 in, Deep Socket Count/Style (5) 6-Point, Includes Flex Sockets No, Drive Type Impact, Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Cobalt Countersink, 82 deg., 1/4", Number of Flutes: 6 (HSP6-1/4-82T)
- OSG Countersink, 1 FL, 82 deg., 1 in. (700-1001)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/8, 3/8 Cut L (04289)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Metr (31-22MM)
- GEARWRENCH 19 Piece 1/2" Drive 6 Point Standard Impact SAE Socket Set (84932N)
- GEARWRENCH 39 Piece 1/2" Drive 6 Point Standard & Deep Impact Metric Socket Set (84948N)
- GEARWRENCH 28 Piece 1/4" Drive 6 Point Standard & Deep Impact Metric Socket Set (84901)
- GEARWRENCH 48 Piece 1/4" Drive 6 Point Standard & Deep Impact SAE/Metric Socket Set (84902)
- GEARWRENCH 39 Piece 1/2" Drive 6 Point Standard & Deep Impact SAE Socket Set (84947N)
- GEARWRENCH 5 Pc 12 Drive Impact Deep Extract Socket Set (KDT86070)
- K-TOOL INTERNATIONAL 0.38in. Drive Metric Swivel Impact Socket Set - 10 Pieces (KTI37400)
- Gearwrench Impact Socket Sets