Shop All Needle Nose Pliers
Gearwrench
5" Mini Dual Material Long Nose Pliers
Mfr # 82001
Zoro # G0440067
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5.2"
- Jaw Width 1/2"
- Features Slim Handle and Head Design for Unparalleled Access; Solid Flush Rivet for Better Access and Tighter tolerance; Spring Reduces Fatigue By Automatically Returning The Jaws to The Open Position
- Material Alloy steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 82001
- Zoro # G0440067
- UPC # 099575820014
- Country of Origin Taiwan, Province of China
- Category Needle Nose Pliers
Dimensions
Overall Length | 5.2" |
Jaw Width | 1/2" |
Details
Features | Slim Handle and Head Design for Unparalleled Access; Solid Flush Rivet for Better Access and Tighter tolerance; Spring Reduces Fatigue By Automatically Returning The Jaws to The Open Position |
Material | Alloy steel |
Number of Pieces | 1 |
Handle Type | Comfortable Grip |
Handle Color | Black/Red |
Joint Type | Solid |
Item | Mini Long Nose Pliers,5 in. |
Description
Mini Long Nose Pliers,5 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4072R)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-25MM)
- DRILL AMERICA 4" Square Bastard File (DIC12790)
- CURRENT TOOLS Cable Reel Dolly (504)
- GEARWRENCH Double-X™ Straight Pliers (82005D-06)
- GEARWRENCH 8" PITBULL Long Nose Plier Dipped Handle (82177-06)
- GEARWRENCH 5-1/2" Mini Dual Material Needle Nose Pliers (82002D)
- HAKKO/CHP Long Nose Pliers, 1mm, Delicate Work (PN-2002-M)
- KLEIN TOOLS 8 7/16 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-8N)
- GERBER Magniplier, 7-5/8 in Overall Length (31-003556)
- PERFORMANCE TOOL Mini Needle Nose Pliers, W30736 (W30736)
- Gearwrench Needle Nose Pliers