Shop All Sockets
Gearwrench
49 Piece 1/2" Drive 12 Point Standard & Deep SAE/Metric Mechanics Tool Set
Mfr # 80701
Zoro # G0445387
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/2"
- Finish Chrome
- Number of Points 12
- Number of Pieces 49
- Output Type 12 pt.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80701
- Zoro # G0445387
- UPC # 99575807015
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Details
Finish | Chrome |
Number of Points | 12 |
Number of Pieces | 49 |
Output Type | 12 pt. |
Item | Socket |
Drive Type | Hex |
Tether Capable | Not Tether Capable |
Tether Ready | No |
Product Type | Socket,drive 12 Pt.,49 Pc.,1/2 In. |
Description
Socket,drive 12 Pt.,49 Pc.,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Piston Bumper Replaces Max CN31890 / Paslode 405366 fits Max CN55 Coil Nailer (SP MB55)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Ballistic Nylon, 31 Pockets (55431)
- LENOX , Vari-Bits VB-12 3/8in. Chuck 7/8in. to 1 3/8in. Holes (30912)
- BOSCH Brush Set (2610997152)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 8mm (80376)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 21mm (80407)
- GEARWRENCH 1/4" Drive 6 Point Standard SAE Socket 5/32" (80104D)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 3/4" (80504)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 9mm (80255)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 18mm (80400)
- TEKTON 3/8 Inch Drive x 8 mm Deep 6-Point Socket (SHD13108)
- Gearwrench Sockets & Ratchets