Shop All Combination Wrench Sets
Gearwrench
44 Piece 12 Point Long Pattern Combination SAE/Metric Wrench Set
Mfr # 81919
Zoro # G0440277
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Number of Points 12
- Finish Chrome
- Wrench Style Combination, Long Pattern
- Number of Pieces 44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81919
- Zoro # G0440277
- UPC # 099575819193
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 1/4 in to 1 1/2 in, 6mm to 32mm |
Wrench Head Sizes | 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-1/2", 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 30mm, 32mm |
Wrench Length Style | Long |
Range of Head Sizes | 1/4 in to 1 1/2 in, 6 mm to 19 mm |
Head Size | 6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 388889/1000000 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 1/2 in |
Description
Gearwrench's 81919 44 Pc. 12 Point Long Pattern Combination SAE/Metric Wrench Set is a reliable tool set that offers an extensive range of sizes and configurations. This combination wrench set features a long pattern design, which makes it easy to access hard-to-reach fasteners. It has a chrome finish, which enhances the durability of the tools. These wrenches are made from alloy steel for added strength and reliability. They come in a durable case that provides secure storage and transport options for your tools. The Gearwrench 81919 44 Pc. 12 Point Long Pattern Combination SAE/Metric Wrench Set is the perfect choice for professionals who need professional quality tools on hand at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 5 Pc (10Z756)
- EXCEL BLADES Sharping File 4 Way Rasp File, 8in Hardened Steel, 6pk (55609)
- STANLEY ENGINEERED FASTENING Mandrel, Tangless Gage Style, 6-32 (7571-06-3B)
- EAZYPOWER Security Bit, No. 3, 1" (19933)
- GEARWRENCH Wrench Set Sae 7 Pc (9317)
- GEARWRENCH 7 Pc 12 Point Stubby Ratcheting Combination SAE Wrench Set (KDT9507D)
- GEARWRENCH 10 Piece 72-Tooth 12 Point Stubby Ratcheting Combination Metric Wrench Set (9520D)
- GEARWRENCH 15 Piece 12 Point Long Pattern Combination SAE Wrench Set with Tool Roll (81918)
- GEARWRENCH 9/16" 12 Point Long Pattern Combination Wrench (81657)
- GEARWRENCH 20mm 12 Point Long Pattern Combination Wrench (81677)
- GEARWRENCH 12 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination Metric Wrench Set (9901D)
- Gearwrench Combination Wrench Sets