Shop All Hex Dies
This Product is Discontinued
Gearwrench
4 x 40 NC Hex Die (Discontinued)
Mfr # 388735N
Zoro # G0436576
This Product is Discontinued
Key Features
- Die Shape Hex
- Die Material High Speed Steel
- Thread Direction Right Hand
- Overall Length 1 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 388735N
- Zoro # G0436576
- UPC # 099575087356
- Country of Origin China
- Category Hex Dies
Dimensions
Overall Length | 1 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Die Material | High Speed Steel |
Thread Direction | Right Hand |
Material - Machining | High Speed Steel |
Features | Clear Laser Etched Size Markings for Easy Identification, Cuts Eternal Thread on Round Materials Such as Rods or Bolts, Solid Hex Dies are Made for Cleaning up Damaged Threads |
Die Type | Solid |
For Tool Type | Hand Tools |
Finish - Machining | Bright (Uncoated) |
Description
Hex Threading Die, Solid, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Direction Right Hand, Die Shape Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.