Shop All Nail Pullers, Wrecking and Pry Bars
Gearwrench
4 Piece Aligning and Rolling Head Set
Mfr # 70-578G
Zoro # G7867163
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Alloy Steel For Maximum Strength And Durability, Tapered End Is Perfect For Aligning Bolt Holes Ensuring Proper Assembly, Ideally Used In Construction, Automotive, Industrial And Mro Applications, Rolling Head Provides Maximum Leverage, Allowing You To Pry Objects Apart Or Lift And Rotate Heavy Machinery
- Material Alloy steel
- Overall Length 16", 24", 18", 15"
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 70-578G
- Zoro # G7867163
- UPC # 099575705786
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 16", 24", 18", 15" |
Details
Color | Black |
Features | Alloy Steel For Maximum Strength And Durability, Tapered End Is Perfect For Aligning Bolt Holes Ensuring Proper Assembly, Ideally Used In Construction, Automotive, Industrial And Mro Applications, Rolling Head Provides Maximum Leverage, Allowing You To Pry Objects Apart Or Lift And Rotate Heavy Machinery |
Material | Alloy steel |
Pry Bar Sub-Category | Pry Bars |
Includes | (2) Aligning Pry Bar: 16", 24"; (2) Rolling Head Bar: 18", 15" |
Number of Pieces | 4 |
Handle Material | Alloy Steel |
Item | Alinging and Rolling |
Description
Alinging and Rolling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN352.1-38-19-5/16X18-55 Rubber Bumper Threaded Stud (352.1-38-19-5/16-55)
- MORSE Band Saw Blade, 13 ft. 2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 2)
- KODIAK CUTTING TOOLS #2-64 Standard Hand Tap 3 Piece Tap Sets (5499945)
- URREA Octagonal sledge hammer 10Lb with 36" handle (1438GFV)
- GEARWRENCH 2 Piece Indexing Pry Bar Set 8" & 16" (82300)
- GEARWRENCH 24" Aligning Pry Bar (70-505G)
- GEARWRENCH 16" Aligning Pry Bar (70-503G)
- GEARWRENCH 14" Aligning Pry Bar (70-501G)
- GEARWRENCH 3 Pc Indexing Pry Bar Set 8, 10 16 (KDT82301D)
- GEARWRENCH 29” Extendable Indexing Pry Bar (82220)
- MAYHEW 18 INCH RIPPING CHISEL DOUBLE (41201)
- Gearwrench Nail Pullers, Wrecking and Pry Bars