Shop All Impact Socket Extensions
Gearwrench
4 Piece 3/8" Drive Impact Extension Set 3", 6", 10" & 15"
Mfr # 84926N
Zoro # G7157206
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Number of Pieces 7
- Impact Rated No
- Product Type Impact Extension Set,3/8" Drive,7pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84926N
- Zoro # G7157206
- UPC # 099575892660
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Drive Size | 3/8" |
Details
Number of Pieces | 7 |
Item | Impact Extension Set |
Impact Rated | No |
Product Type | Impact Extension Set,3/8" Drive,7pcs. |
Description
Impact Extension Set,3/8 In. Drive,7pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #20 (45690)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- DEWALT 3/8" x 4" x 6"SDS+ Hammer Bit (Bulk 25) (DW5427B25)
- HHIP 2 Piece 4 X 2 X 1" Magnetic Parallel Set (3402-0009)
- GEARWRENCH 3/8" Drive Locking Impact Extension 6" (84433N)
- GEARWRENCH 1/2" Drive Locking Impact Extension 3" (84648N)
- GEARWRENCH 3/8" Drive Locking Impact Extension 3" (84432N)
- GEARWRENCH 1" Drive Impact Extension 7" (84298)
- GEARWRENCH 1/2" Drive Impact Locking Extension - 31" (84653N)
- GEARWRENCH 3/8" Drive Impact Locking Extension - 18" (84436N)
- VEGA Socket, Manganese Phosphate, 12" L (11EP12)
- Gearwrench Impact Socket Extensions