Shop All Hand Ratchets
Gearwrench
4 Piece 1/4", 3/8" & 1/2" Drive 90-Tooth Flex Head Teardrop Ratchet Set
Mfr # 81230T
Zoro # G9169213
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8", 1/2"
- Head Movement Flexible
- Reversing Yes
- Head Style Teardrop
- Overall Length 5", 7", 11", 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81230T
- Zoro # G9169213
- UPC # 099575002304
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4", 3/8", 1/2" |
Overall Length | 5", 7", 11", 17" |
Details
Item | Hand Ratchet Set |
Head Movement | Flexible |
Reversing | Yes |
Head Style | Teardrop |
Nonsparking | No |
Insulated / Uninsulated | Uninsulated |
Finish | Full Polish Chrome |
Number of Geared Teeth | 90 |
Measurement Type | SAE/Metric |
Min. Arc Swing | 4 Degrees |
Tether Capable | Not Tether Capable |
Number of Pieces | 4 |
Tether Style | Not Tether Capable |
Description
Hand Ratchet Set, Reversing Yes, Overall Length 5 in, 7 in, 11 in, 17 in, Drive Size 1/4 in, 3/8 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Caliper, 6 In, 0.100/Rev, Blue Face (505-742-51J)
- TEKTON 3/8 Inch Drive x M10 Triple Square Bit Socket (SHB18210)
- HOUGEN 11/16 in. X 1 in. RotaLoc Plus Annular Cutter (17822)
- HOUGEN 11/16 in. X 6 in. Copperhead Carbide Tip Annular Cutter (6-18222)
- GEARWRENCH 3/4" Drive 24 Geared Teeth Teardrop Head Style Release Ratchet, 6.1" L, Bright Chrome Finish (81402)
- GEARWRENCH 38 Dr 90 Tooth Teardrop Ratchet 8 Long (KDT81211T)
- GEARWRENCH 1/2" Drive 120XP Locking Flex Head Ratchet 25" (81376)
- GEARWRENCH 8 Piece 72-Tooth 12 Point XL Locking Flex Head Ratcheting Combination SAE Wrench Set (85798)
- GEARWRENCH 2 Pc 14 and 38 Drive 120XP Dual Material Flex Head Teardrop Ratchet Set (KDT81204P)
- GEARWRENCH 38 Drive 120XP Stubby Flex Head Teardrop Ratchet 5 (KDT81212P)
- KO-KEN Ratchet Handle 24 teeth Flexible Head 265mm Push Button Polished Handle 3/8 Sq. Drive (3774PB)
- Gearwrench Sockets & Ratchets