Shop All Ratcheting Wrench Sets
This Product is Discontinued
Gearwrench
4 Pc. 120XP™ UNV Spline XL Ratcheting Comb MET Wrench Set (Discontinued)
Mfr # 86428
Zoro # G0441966
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Wrench Style Universal Spline, XL Combination, Standard
- Finish Full Polish Chrome
- Number of Pieces 4
- Includes (4) 120XP Universal Spline XL Ratcheting Combination Wrenches: 20mm, 21mm, 22mm, 24mm; Wrench Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 86428
- Zoro # G0441966
- UPC # 099575864285
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 20mm, 21mm, 22mm, 24mm |
Details
SAE or Metric | Metric |
Wrench Style | Universal Spline, XL Combination, Standard |
Finish | Full Polish Chrome |
Number of Pieces | 4 |
Includes | (4) 120XP Universal Spline XL Ratcheting Combination Wrenches: 20mm, 21mm, 22mm, 24mm; Wrench Rack |
Ratcheting | Yes |
Offset | 0 Degrees |
Min. Arc Swing | 3 Degrees |
Measurement Type | Metric |
Item | Ratcheting Wrench Set,4 pc.,120XP |
Description
Ratcheting Wrench Set,4 pc.,120XP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.