Shop All Ratcheting Wrenches
This Product is Discontinued
Gearwrench
4 Pc. 12 Point Flex Head Ratcheting Comb SAE Wrench Completer Set (Discontinued)
Mfr # 9703
Zoro # G0427878
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- SAE or Metric SAE
- Wrench Style Combination, Flexible Head, Open End
- Size 13/16", 7/8", 15/16", 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 9703
- Zoro # G0427878
- UPC # 082171970306
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Size | 13/16", 7/8", 15/16", 1" |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Combination, Flexible Head, Open End |
Includes | (4) Flex Head Ratcheting Combination Wrenches: 13/16", 7/8", 15/16", 1" |
Item | Combination Ratcheting Wrench,4 pc. |
Description
The GEARWRENCH 9703 4 Pc. 12 Point Flex Head Ratcheting Combination SAE Wrench Completer is the perfect tool for completing a wide range of jobs. With a flexible head, this combination wrench provides increased access to tight spaces and hard-to-reach bolts. The open end allows you to slide it into position, while the box end provides better leverage around nuts and bolts. The ratcheting mechanism means you can work without having to reposition the wrench each time you need to adjust parts. The GEARWRENCH 9703 4 Pc. 12 Point Flex Head Ratcheting Combination SAE Wrench Completer is an ideal addition to your toolbox, making your next project easier than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.