Shop All Cutting Pliers
Gearwrench
4-1/4" Mini Dual Material End Cutting Nipper Pliers
Mfr # 82003
Zoro # G0439997
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Slim Handle Design Recessed at Top; Spring Keeps Handles Open; Slim Head Design; Better Access and Tighter Tolerance
- Handle Type Dual Material
- Jaw Length 0.51"
- Overall Length 4-1/4"
- Cut Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 82003
- Zoro # G0439997
- UPC # 099575820038
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Jaw Length | 0.51" |
Overall Length | 4-1/4" |
Details
Features | Slim Handle Design Recessed at Top; Spring Keeps Handles Open; Slim Head Design; Better Access and Tighter Tolerance |
Handle Type | Dual Material |
Cut | Flush |
Application | Mini Applications |
Item | Mini End Cutting Nipper Pliers,4-1/4 In. |
Description
Mini End Cutting Nipper Pliers,4-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Four Prong Knob, 3/8-16 Thread Size, 1.125"L, Blind Tap, Steel (GN6C----4P7B-21)
- DEWALT Die GrInder, 20.0V, 25, 000 No Load RPM (DCG426M2)
- DRILL AMERICA 5/32" Carbide Spade Drill Bit (DMO5/32SPADE)
- MILWAUKEE TOOL M12 FUEL 1/2" RAIW PIN, M12 HOCP2.5 Batt (2565P-20, 48-11-2425)
- GEARWRENCH 4-1/2" Mini Dual Material Diagonal Cutting Pliers (82000D)
- GEARWRENCH Automatic Locking Ratcheting Hose Pinch Off Pliers (145)
- GEARWRENCH 12" Brake Spring Pliers (298D)
- GEARWRENCH Panel Clip Pliers (3705)
- PROTO 8 1/2 in Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (J210G)
- TENG TOOLS MB449-9 9" Mega Bite Tower Pincer Pliers (MB449-9)
- KNIPEX Electronic Plier w/Lead Catcher, SS (78 13 125)
- Gearwrench Pliers