Shop All Impact Socket Sets
Gearwrench
39 Piece 1/2" Drive 6 Point Standard & Deep Impact SAE Socket Set
Mfr # 84947N
Zoro # G7052958
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish BlackOxide
- SAE or Metric SAE
- Number of Pieces 39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84947N
- Zoro # G7052958
- UPC # 099575084942
- Country of Origin Viet Nam
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Socket Depth | Standard/Deep |
Socket Size Range | 3/8" to 1-1/2" |
Sizes Included | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2" |
Overall Length | Various |
Length | Various |
Details
Measurement Type | SAE |
Finish | BlackOxide |
SAE or Metric | SAE |
Number of Pieces | 39 |
Item | Impact Socket Set |
Meets/Exceeds | ASME B107.2/B107.33M |
Std. Socket Point Styles Included | 6 |
Features | Made From Chrome Molybdenum Alloy Steel (Cr-Mo) for Exceptional Strength and Durability; Off-Corner Loading Design for Reduced Fastener Rounding; Manganese Phosphate Coating for Corrosion Resistance; Parallel Neck Down Design On 3/8", 7/16", 1/2" and 9/16"Standard and Deep Sizes for Improved Access to Restricted Fasteners; High-Visibility Laser Etched Markings for Quick Size Identification; Secondary Hard Stamping; Includes Blow Mold Case With Reinforced Steel Hinges and Steel Buckles for Strength and Security. |
Number of Points | 6 |
Ratchets Included | None |
Sockets Included | Yes |
Tether Capable | Not Tether Capable |
System of Measurement | SAE |
Deep Socket Point Styles Included | 6 |
Standards | ASME B107.2/B107.33M |
Impact Rated | No |
Product Type | SAE Impact Socket Set,1/2" D,6pt.,39pcs. |
Description
SAE Impact Socket Set,1/2 In. D,6pt.,39pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Bahco Carbide-Tip Holesaw 3-1/2in. (3832-89)
- DYNAMIC Tools 2-3/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025376)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Impact Wrench 1050 ft.-lb. (CP7762)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (DNGG432AHPDL025)
- GEARWRENCH 7 Piece 1/4" & 3/8" Drive Metric Bolt Biter™ Impact Extraction Socket Set (87911)
- GEARWRENCH 39 Piece 1/2" Drive 6 Point Standard & Deep Impact Metric Socket Set (84948N)
- GEARWRENCH 48 Piece 1/4" Drive 6 Point Standard & Deep Impact SAE/Metric Socket Set (84902)
- GEARWRENCH 5 Pc 12 Drive Impact Deep Extract Socket Set (KDT86070)
- GEARWRENCH 12 Piece 1/2" Drive 6 Point Standard Impact SAE Socket Set (84931N)
- GEARWRENCH 29 Piece 1/2" Drive 6 Point Deep Impact Metric Socket Set (84935N)
- TITAN ® 6-Piece 1/2 in. Drive Impact Socket Accessory Set (42100)
- Gearwrench Sockets & Ratchets