Shop All Plug Adapters
Gearwrench
3/8"F x 1/4"M Adapter
Mfr # 81277
Zoro # G402652606
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.00 in
- Female Drive Size 3/8"
- Drive Tang Size 3/8 in
- Male Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81277
- Zoro # G402652606
- UPC # 99575812774
- Country of Origin China
- Category Plug Adapters
Dimensions
Overall Length | 1.00 in |
Female Drive Size | 3/8" |
Drive Tang Size | 3/8 in |
Male Drive Size | 1/4" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE CONTROLS Power Inlet Box, 50 A, 125/250 V, Gray (PB50)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 100FT- Black (WL-ED-PE-100-100-BK)
- ERICSON Plug Nema L6-15, Perma-Link Indust. Grad (1522-P)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 15" Inch Long Extra Heavy Duty - Natural Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT15NAT)
- EATON WIRING DEVICES Cube Tap 3-Outlet 3Wire Ivory (1482V-BOX)
- SUPERIOR ELECTRIC 30 Amp Male NEMA L14-30P to 50 Amp Female NEMA 14-50R Adapter Plug for RV (RVA1592)
- AC WORKS Locking Adapter L5-30P 30A 125V Locking Plug - L5-20R 20Amp 3-Prong Connector (ADL530L520)
- AC WORKS Adapter L6-20P 20A 250V Plug to NEMA 6-15/20R 15/20A 250V Connector (ADL620620)
- AC WORKS 14-50P 50A 4-Prong Plug to 10-30R 3-Prong Dryer Outlet (AD14501030)
- SHARKBITE ADAPTER 1/2""MALE 4PK (U120LFA4)
- CAMCO Adapter 30Mx2/15F Amp 3P (55433)
- Gearwrench Extension Cords & Power Strips