Shop All Bit Sockets
Gearwrench
3/8" Drive Torx® Bit Socket T45
Mfr # 80452
Zoro # G0449596
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Torx Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.850"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80452
- Zoro # G0449596
- UPC # 099575804526
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.850" |
Size | T45 |
Details
Socket Type | Torx Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Item | Torx Socket |
Finish | Chrome plated |
Category Type | Socket Bits |
Tether Ready | No |
Product Type | Torx Press-Fit Bit Socket,T-45 |
Description
Torx Press-Fit Bit Socket,T-45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Side Handle (43-62-1265)
- MITUTOYO Counter, 6-39/64" L, 2-49/64" H (174-185A)
- SUPER TOOL 39/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50445)
- STANLEY 16 ft Tape Measure, 3/4 in Blade, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-495)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T55 (80455)
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit Metric Socket 8mm (80446)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 2.5mm (80423)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 6mm (80166)
- GEARWRENCH 1/2" Drive Long Length Hex Bit Metric Socket 17mm (82584)
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit Metric Socket 6mm (80444)
- TEKTON 1/4 in Tip, Slotted Bit Socket 1/2 Inch Drive x 1/4, 1/2 in. Drive (SHB20201)
- Gearwrench Sockets & Ratchets