Shop All Bit Sockets
Gearwrench
3/8" Drive Torx® Bit Socket T15
Mfr # 80534
Zoro # G0449535
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Torx Bit
- Number of Points 6
- Finish Chrome plated
- Overall Length 1.181"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 80534
- Zoro # G0449535
- UPC # 99575805349
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.181" |
Size | T15 |
Details
Socket Type | Torx Bit |
Number of Points | 6 |
Finish | Chrome plated |
Item | Torx Socket |
Category Type | Socket Bits |
SAE or Metric | SAE |
Tether Ready | No |
Product Type | Torx Press-Fit Bit Socket,T-15 |
Description
Torx Press-Fit Bit Socket,T-15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW O-Ring Removal Tool Set, 4 pcs. (60028)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15239)
- J.W. WINCO GN612-12-3/4X16-AK Indexing Plunger (612-12-3/4X16-AK)
- WESTWARD 1/2 in Drive Impact Socket Bit 1/2 in, SAE (4LZE3)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T20 (80535)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T30 (80538)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T27 (80537)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 8mm (80429)
- GEARWRENCH 3/8" Drive Long Torx® Bit Socket T40 (82517)
- GEARWRENCH 1/4" Drive Long Torx® Bit Socket T27 (82515)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 3 mm Tip, 1 3/4 in L (54TL72)
- Gearwrench Sockets & Ratchets