Shop All Bit Sockets
Gearwrench
3/8" Drive Tamper-Proof Torx® Bit Socket T40
Mfr # 80456D
Zoro # G0433721
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Torx Drive
- Drive Size 3/8"
- Finish Full Polished Chrome
- Overall Length 1.85"
- Number of Pieces 1
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80456D
- Zoro # G0433721
- UPC # 099575804564
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.85" |
Size | T-40 |
Bit Length | 1.181" |
Details
Finish | Full Polished Chrome |
Item | Socket |
Number of Pieces | 1 |
SAE or Metric | SAE |
Number of Points | 6 |
Drive Type | Torx |
Description
Drive Torx Tamper-Proof Bit Socket,T-40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 29/64" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1129)
- OX TOOLS Pro 11" Wide London Pattern Brick Trowel - OX Grip (OX-P011111)
- GREENLEE Screw-Holding Phillips Screwdriver #0 Round (0453-16C)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-616)
- GEARWRENCH 3/8" Drive Tamper-Proof Torx® Bit Socket T45 (80457)
- GEARWRENCH 3/8" Drive Tamper-Proof Torx® Bit Socket T50 (80458)
- GEARWRENCH 3/8" Drive Tamper-Proof Torx® Bit Socket T55 (80459)
- GEARWRENCH 3/8" Drive Long Torx® Bit Socket T50 (82519)
- GEARWRENCH 1/2" Drive Long Length Hex Bit Metric Socket 6mm (82579)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T27 (80537)
- KO-KEN Bit Socket T35 Hex Lobe 60mm 1/2 Sq. Drive (4025.60-T35)
- Gearwrench Bit Sockets