Shop All Crowfoot Socket Wrenches
This Product is Discontinued
Gearwrench
3/8" Drive, SAE Wr Crft 7/16Dr Open End, Full Polish Chrome (Discontinued)
Mfr # 81604
Zoro # G3542056
This Product is Discontinued
Key Features
- Head Style Open End
- SAE or Metric SAE
- Drive Size 3/8"
- Socket Sizes 7/16"
- Overall Length 1-23/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81604
- Zoro # G3542056
- UPC # 099575816048
- Country of Origin Taiwan, Province of China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 7/16" |
Overall Length | 1-23/64" |
Details
Item | Wr Crft 7/16Dr |
Head Style | Open End |
SAE or Metric | SAE |
Number of Pieces | 1 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Material | Alloy Steel |
Finish | Full Polish Chrome |
Tether Style | Tether Capable |
Standard | Meets or Exceeds ASME Specification |
Description
Wr Crft 7/16Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.