Shop All Bit Sockets
Gearwrench
3/8" Drive Phillips® Bit Socket #2
Mfr # 80468
Zoro # G0443698
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Phillips Bit
- Finish Chrome plated
- Overall Length 1.653"
- Category Type Socket Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80468
- Zoro # G0443698
- UPC # 099575804687
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.653" |
Size | #2 |
Details
Socket Type | Phillips Bit |
Finish | Chrome plated |
Item | Phillips Bit Socket |
Category Type | Socket Bits |
SAE or Metric | SAE |
Product Type | Screwdriver Bit Socket,2 Phillips |
Description
Screwdriver Bit Socket,2 Phillips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCRETE PUMP SUPPLY Coupling, 2'' Heavy Duty (C20SD)
- STARRETT Center Gage, 60 Deg, American Unified (C391)
- KLEIN TOOLS 4mm Nut Driver, 3-Inch Hollow Shaft, Cushion Grip (630-4MM)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 3/8" Long Bit, Chrome Finish Socket (D013462)
- GEARWRENCH 3/8" Drive Long Torx® Bit Socket T50 (82519)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 8mm (80429)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 17mm (80663)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T45 (80452)
- GEARWRENCH 1/2" Drive Long Length Hex Bit SAE Socket 5/8" (82569)
- GEARWRENCH 1/2" Drive Hex Bit SAE Socket 9/16" (80655)
- GREY PNEUMATIC SKT 3/8" DR X 5/16" HEX DRIVER 4" LENGTH (GP19104F)
- Gearwrench Sockets & Ratchets