Shop All Socket Extensions
Gearwrench
3/8" Drive Pass-Thru™ Extension 6"
Mfr # 231080GR
Zoro # G0883191
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Drive Type Pass Thru
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 231080GR
- Zoro # G0883191
- UPC # 082171231087
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Extension |
Drive Type | Pass Thru |
Description
When you are working on your vehicle, this GearWrench 231080GR 3/8" Drive Pass Thru Extension will help you reach those hard-to-reach fasteners. This 6" pass thru extension has a 3/8 in. drive size and is SAE measurement type. The GearWrench 231080GR 3/8" Drive Pass Thru Extension is the perfect addition to your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-17/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-17/64)
- PROTO Combination Wrench, Metric, 32mm Head Sz (J1232MASD)
- EXCEL BLADES #18 1/2" Large Chisel Replacement Blade - 100 pcs., 3 pack (22618)
- HOUGEN 13MM X 50MM 12,000-Series Annular Cutter (12413)
- GEARWRENCH 3/8" Drive Wobble Extension 10" (81248)
- GEARWRENCH 3/8" Drive Locking Extension 24" (81281)
- GEARWRENCH 3/8" Drive Pass-Thru™ Extension 3" (231060GR)
- GEARWRENCH 2 Piece 3/8" Drive Tap and Die Extension Adapter Set (82805D)
- GEARWRENCH 1/4" Drive Wobble Extension 4" (81120)
- GEARWRENCH 3 Piece 1/4" Drive Locking Extension Set 2", 3" & 6" (81003)
- KLEIN TOOLS Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (65821)
- Gearwrench Socket Extensions