Shop All Bit Sockets
Gearwrench
3/8" Drive Mid Length Hex Bit Metric Socket 9mm
Mfr # 82544
Zoro # G5808724
original price:
$11.83
21% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 82544
- Zoro # G5808724
- UPC # 099575825446
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Mid Length Hex Bit Metric Socket 9mm 3/8 |
Description
Mid Length Hex Bit Metric Socket 9mm 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Jobber Drill, 4.40mm, Carbide, A3289DPL-4.4 (A3289DPL-4.4)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 35/64 (52435)
- WERA General Purpose Torx Screwdriver T27 Round (05028072001)
- A & E HAND TOOLS Medium Quick Switch Pliers W/Tip Kit (1434)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 6mm (80658)
- GEARWRENCH 1/4" Drive Long Torx® Bit Socket T25 (82514)
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 3/16" (80417)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 8mm (80429)
- GEARWRENCH 1/4" Drive Tamper-Proof Torx® Bit Socket T30 (80185)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 12mm (80661)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit SAE T30 Tip, 1 3/4 in L (54TN38)
- Gearwrench Sockets & Ratchets